Shop All Supplied Air Systems
Allegro Industries
Single Bib Tyvek Hood Breathing Air Blow
Mfr # 9221-01A
Zoro # G3668464
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 3/4 in Parker
- Hose Length 50 ft
- Color Black, Blue, White
- Includes Blower, Hood, Hose
- Pressure 2.5 psi
Product Information
- Brand Allegro Industries
- MFR # 9221-01A
- Zoro # G3668464
- UPC # 741851920054
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Hose Length | 50 ft |
Hose Inside Diameter | 3/4 in |
Headgear Size | Universal |
Details
Item | Single Bib Tyvek Hood Breathing Air Blow |
Fittings | 3/4 in Parker |
Color | Black, Blue, White |
Includes | Blower, Hood, Hose |
Pressure | 2.5 psi |
Standards | NIOSH Approved |
Series | Tyvek |
Brand and Series | ALLEGRO |
Suspension Adjustment Type | Hook-and-Loop |
Number of Users | 1 |
Headgear Material | Poly-Coated Tyvek |
Application | Industrial |
Headgear Type | Single Bib Hood |
System Type | Breathing Air Blower |
Description
Single Bib Tyvek Hood Breathing Air Blow, Includes Blower, Hood, Hose, Tyvek, Single Bib Hood, Headgear Size Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Polo, Desert Digital, L, 35" L (1292)
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- BRADY Number Tag, Brass, HVAC 026-050, PK25 (87141)
- SAS SAFETY VISOR CLEAR (SA5155)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Air Driven Air Pump, 0 to 15 psi, Schrader (9850 W/1/4 SCHRADER)
- ALLEGRO INDUSTRIES Ambient Air Pump, 8.3 AC, 115VAC (9821 OBAC)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- Allegro Industries Supplied Air Systems