Shop All Supplied Air System Accessories
Allegro Industries
Single Bib Maintenance Free Tyvek Hood
Mfr # 9910-EF
Zoro # G3670153
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tyvek Hood, LP Adapter
- System Type Breathing Air Blower
- Color White
- Series Tyvek
- Lens Material Polycarbonate
Product Information
- Brand Allegro Industries
- MFR # 9910-EF
- Zoro # G3670153
- UPC # 741851991085
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Headgear Size | Universal |
Details
Item | Single Bib Maintenance Free Tyvek Hood |
Includes | Tyvek Hood, LP Adapter |
System Type | Breathing Air Blower |
Color | White |
Series | Tyvek |
Lens Material | Polycarbonate |
Standards | NIOSH Approved |
Application | Industrial |
Headgear Type | Full Hood |
Headgear Material | Tyvek |
Suspension Adjustment Type | Hook-and-Loop |
Description
Single Bib Maintenance Free Tyvek Hood, Full Hood, Headgear Size Universal, Includes Tyvek Hood, LP Adapter, Breathing Air Blower, Tyvek, Hook-and-Loop Suspension Adjustment Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- 5.11 Range Ready Bag, Tactical Bag, Sandstone (59049)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- ALLEGRO INDUSTRIES 2-Worker Manifold, OBAC (9891-02 OBAC)
- ALLEGRO INDUSTRIES Air Temperature Controller (9990)
- BULLARD Hc2400 Muffler/Valve Assembly (MV2400)
- Allegro Industries Masks & Respiratory Protection