Shop All Respirator Accessories
Allegro Industries
Respirator Accessories Case, Black/Yellow
Mfr # 4400
Zoro # G3910286
original price:
$155.99
18% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 18 in H x 14 in W x 9-1/2 in D
- For Use With APRs, Cartridges and Other Respiraotor Accessories
- Color Black/Yellow
- Height 18 in
- Size 18 x 14 x 9-1/2
Product Information
- Brand Allegro Industries
- MFR # 4400
- Zoro # G3910286
- UPC # 741851440033
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Dimensions | 18 in H x 14 in W x 9-1/2 in D |
Height | 18 in |
Size | 18 x 14 x 9-1/2 |
Width | 14 in |
Length | 9 1/2 in |
Details
For Use With | APRs, Cartridges and Other Respiraotor Accessories |
Item | Case |
Color | Black/Yellow |
Material | Plastic |
Storage Type | Case |
Description
Case, 18 in Height, 9 1/2 in Length, 14 in Width, Plastic, Storage Type Case, Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (92733PUXXL)
- CONDOR Disposable Lab Coat, Basic SMS, White, 4XL (31TV06)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- ALLEGRO INDUSTRIES Calibration Zero Gas 17 Liter Bottle (9872-62)
- ALLEGRO INDUSTRIES Abs Yellow Wall Case (4400Y)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0203L)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- ALLEGRO INDUSTRIES Zero Gas 17 Liter Cylinder (9872-62)
- 3M Socket Dust Cap W-2119, 1/pk (W-2119)
- Allegro Industries Respirator Accessories