Shop All PAPR Accessories
Allegro Industries
Poly Coated Tyvek(TM) Hood,
Mfr # 9911-29
Zoro # G4899851
original price:
$101.00
2% off
new price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tyvek(R)
- Includes Breathing Tube, Hood
- Color White
- For Use With High Pressure Airline Systems
- Standards NIOSH Approved
Product Information
- Brand Allegro Industries
- MFR # 9911-29
- Zoro # G4899851
- UPC # 741851991191
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | Universal |
Details
Material | Tyvek(R) |
Includes | Breathing Tube, Hood |
Color | White |
For Use With | High Pressure Airline Systems |
Item | Double Bib Hood |
Standards | NIOSH Approved |
Lens Material | Clear Co-Polyester |
System Type | SAR System |
Headgear Type | Hood |
Application | General Purpose |
Description
Double Bib Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood, SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS Industrial Gloves, L, Knit Wrist Cuff, Natural Rubber Coating, BlueLight Gray (300L-09.RT)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- CONDOR 10 ft. L x Nitrile, 1" Thick (3VFU4)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- ALLEGRO INDUSTRIES Hood, White, Saran(TM) (9911-20S)
- ALLEGRO INDUSTRIES PAPR Wall Case, ABS Plastic Material, Yellow/Black (4100-P)
- ALLEGRO INDUSTRIES Hood Assembly, Tyvek(R) (9910)
- ALLEGRO INDUSTRIES Lens Covers, PK25 (9901-25)
- ALLEGRO INDUSTRIES Lens Covers, MYLAR, PK10 (9910-25)
- 3M Lens Cover for M-925 Standard Visor, 10 PK (M-926)
- Allegro Industries PAPR Accessories