Shop All Fan Parts
Allegro Industries
Plastic Blower, 50ft. Ducting, 8"
Mfr # 9533-50
Zoro # G3523167
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Quick-Connect Clipping System
- Type Blower
- HP 1/3 hp
- Voltage 115/230V AC
- Duct Dia. 8 in
Product Information
- Brand Allegro Industries
- MFR # 9533-50
- Zoro # G3523167
- UPC # 741851953359
- Country of Origin China
- Category Fan Parts
Dimensions
Duct Dia. | 8 in |
Height | 14 1/2 in |
Length | 32 in |
Width | 13 1/2 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
For Use With | Quick-Connect Clipping System |
Type | Blower |
HP | 1/3 hp |
Voltage | 115/230V AC |
Includes | Canister, Ducting |
Material | Polyester, Polyethylene Housing, PVC Coated, Vinyl |
Phase | 1 |
Standards | UL Recognized, CSA Certified C22.2 No. 113, CE Certified |
Maximum Flow in Free Air | 831 cfm |
Amps | 4.8/2.4 |
Blower/Fan Speed | 2,800 RPM |
Color | Orange |
Horsepower | 1/3 hp |
Current (A) | 4.8 A |
Description
Confined Space Blower, Blower/Fan Speed 2,800 RPM, Includes Duct Storage Bag, Current (A) 4.8 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 831 cfm, Voltage 115/230 V AC, Color Black, Orange, Yellow, Material Polyethylene, Height 14 1/2 in, Length 32 in, Width 13 1/2 in, Standards CSA C22.2 No.113, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T498B1553 120/208/240V (T498B1553)
- 3M AIR PURFR FILTR 12x6.75 in. (FAPF-F1N-4)
- BROAN Fan Assembly (97011220)
- KATS Magnetic Heater, 300W, CSA Approved (1190)
- ALLEGRO INDUSTRIES EX Plastic Blower, 12" (9548)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 15ft. Ducting, 12" (9548-15)
- ALLEGRO INDUSTRIES EX Plastic Blower, 16" (9558)
- ALLEGRO INDUSTRIES Plastic Blower, 25ft. Ducting, 12" (9546-25)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 12" (9548-25)
- TJERNLUND PRODUCTS Impeller (950-0017)
- Allegro Industries Fan Parts