Shop All Knee Pads
Allegro Industries
Knee Pads, Soft, Leather, Universal, PR
Mfr # 6991
Zoro # G4020161
product price: $23.29
/pr
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Soft
- Cap Material Leather
- Number of Straps 2
- Closure Type hook-and-loop
- Size One Size Fits All
Product Information
- Brand Allegro Industries
- MFR # 6991
- Zoro # G4020161
- UPC # 741851699127
- Country of Origin China
- Category Knee Pads
Dimensions
Size | One Size Fits All |
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pads |
Style | Soft |
Cap Material | Leather |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Brown |
Pad Material | Leather |
Strap Material | Elastic |
Closure | Velcro |
Description
Knee Pads, Color Brown, Size One Size Fits All, Number of Straps 2, Closure Velcro, Strap Material Elastic, Cap Material Leather, Pad Material Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Yellow (09111)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- HY-KO Sign Stake, Natural, Wood, 3 ft L, PK50 (40601)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-L)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Nylon, PU, Universal, PR (6991-01Q)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Gel, Universal, PR (6987-GEL)
- ALLEGRO INDUSTRIES Knee Pads, Flex, Rubber, Universal, PR (6990)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- ALLEGRO INDUSTRIES Knee Pads, Rubber, Foam, Universal, PR (7100-02)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, Nylon, Foam, Univ, PR (7103)
- PROLOCK Foam Knee Pads Plus (93182)
- Allegro Industries Ergonomics