Shop All Knee Pads
Allegro Industries
Knee Pads, Flex, Rubber, Universal, PR
Mfr # 6990
Zoro # G4056071
product price: $29.65
/pr
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Flexible
- Cap Material Fabric
- Number of Straps 2
- Closure Type Quick Release Buckle
- Elbow and Knee Pad Size Universal
Product Information
- Brand Allegro Industries
- MFR # 6990
- Zoro # G4056071
- UPC # 741851699004
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Flexible |
Cap Material | Fabric |
Number of Straps | 2 |
Closure Type | Quick Release Buckle |
Color | Black |
Strap Material | Elastic, Nylon |
Pad Material | Foam |
Thickness | 3/4" |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Cap Flexibility | Flexible Cap |
Closure | Clip |
Features | Secure Fit, Wrap-Around Design |
Latex Content | Contains Latex |
Description
Knee Pad, Color Black, Size Universal, Features Secure Fit, Wrap-Around Design, Number of Straps 2, Closure Clip, Strap Material Elastic, Nylon, Cap Material Fabric, Pad Material Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, 2XL (70300_490-2XL)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0205-RA_14x10 (LCU4-0205-RA_14x10)
- ANSELL TouchNTuff 92-675, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, Blue (565717)
- STARKE Self-Retracting Lanyard, 6 ft, 310 lb Weight Capacity, Black (SRLWB-6)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6985)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Foam, Universal, PR (7100)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- ALLEGRO INDUSTRIES Welding Knee Pads Leather W Cap (6991-01Q)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Universal, PR (7102-Q)
- DEWALT Knee Pad, UNIV, Clip, Hook/Loop, Black, PR1 (DWST590013)
- Allegro Industries Ergonomics