Shop All Supplied Air System Accessories
Allegro Industries
Inlet Filter
Mfr # 9700-65
Zoro # G6227252
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Allegro Ambient Air Pumps
- Includes (1) 50 ft Hose
- Size 50 ft
Product Information
- Brand Allegro Industries
- MFR # 9700-65
- Zoro # G6227252
- UPC # 741851970011
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 50 ft |
Details
Item | Inlet Hose |
For Use With | Allegro Ambient Air Pumps |
Includes | (1) 50 ft Hose |
Description
Inlet Hose, For Use With Allegro Ambient Air Pumps, Includes (1) 50 ft Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- TILLMAN Heavy Duty Double Layer Protection (552)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- ALLEGRO INDUSTRIES Allegro 9991 Personal Air Cooler (9991)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- ALLEGRO INDUSTRIES Air Temperature Controller (9990)
- ALLEGRO INDUSTRIES Carry-Air Filtration Panel w/o CO Monito (9872-W/O)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- Allegro Industries Masks & Respiratory Protection