Shop All Supplied Air Systems
Allegro Industries
Filtration Panel, Hanson, 125 psi
Mfr # 9874MR
Zoro # G5903886
product price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Fittings Quick-Disconnect Hansen
- CFM 60
- System Type SAR System
- Couplers Hansen
Product Information
- Brand Allegro Industries
- MFR # 9874MR
- Zoro # G5903886
- UPC # 741851987408
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Depth | 6 3/4 in |
Width | 6 3/4 in |
Height | 14 1/2 in |
Details
Item | Portable Filtration Panel |
For Use With | Air Compressors |
Fittings | Quick-Disconnect Hansen |
CFM | 60 |
System Type | SAR System |
Couplers | Hansen |
Pressure | 125 psi |
Includes | Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator |
Standards | OSHA |
Includes Oxygen Monitor | No |
Includes Carbon Monoxide Monitor | Yes |
Power Options | AC Power, Battery Operated |
Number of Users | 4 |
Maximum Pressure | 125 psi |
Voltage | 9 V DC, 115 V AC |
Features | 16 Gauge Steel Stand for Support, Allows Each Regulator to be Individually Adjusted at Different Pressure Settings, Viewing Window on the Case Allows Monitoring of Pressure Gauges, 4 Worker |
Description
Portable Filtration Panel, Number of Users 4, Includes Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator, Maximum Pressure 125 psi, System Type SAR System, Air Flow 60 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resist Gloves, Nitrile, 7, Ylw, PR (772S-07)
- MONTOUR LINE Stanchion Retractable Belt Barrier Yellow Post 7.5 ft. Black/Yellow Belt (MS630-YW-BYD-75)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- EDWARDS SIGNALING Battery Cabinet, Red (BC-2R)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9205-02)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Hansen (9891-02 HANSEN)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- Allegro Industries Masks & Respiratory Protection