Shop All Blower and Fan Accessories
Allegro Industries
DC Plastic Blower, 25ft. Ducting, 16"
Mfr # 9556-25
Zoro # G3523051
product price: $1,838.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,838.99
Free 30-Day Returns
Key Features
- Voltage 12 V DC
- Type Axial
- For Use With Duct
- Includes 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps
- Width 22 1/2 in
Product Information
- Brand Allegro Industries
- MFR # 9556-25
- Zoro # G3523051
- UPC # 741851955629
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width | 22 1/2 in |
Height | 22 1/2 in |
Length | 34 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Voltage | 12 V DC |
Type | Axial |
For Use With | Duct |
Includes | 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps |
Material | Polyethylene |
Color | Orange |
Amps | 39 A |
Blower/Fan Speed | 1,750 RPM |
HP | 1/2 |
Maximum Flow in Free Air | 2,359 cfm |
Current (A) | 39 A |
Horsepower | 1/2 hp |
Description
Confined Space Blower, Blower/Fan Speed 1,750 RPM, Includes 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps, Current (A) 39 A, Duct Diameter 16 in, Horsepower 1/2 hp, Maximum Flow in Free Air 2,359 cfm, Voltage 12 V DC, Color Orange, For Use With Duct, Material Polyethylene, Height 22 1/2 in, Length 34 in, Width 22 1/2 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Digital Manifold Gauge, 4-Valves, Hose Length: 60 in (DM4-Z)
- HONEYWELL Tl8130A1005 Premier White Line (TL8130A100)
- ARMSTRONG 73W17 102837-01 24V 1/2" X 1/2" (73W17)
- DAYTON High Limit Switch (1VLC3)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- DAYTON Blower, 10 5/8 In (2C939)
- AEROVENT Fan Propeller (9M618 832-01E)
- Allegro Industries Blower and Fan Accessories