Shop All Supplied Air System Accessories
Allegro Industries
Dbl Bib Tyvek Hood Breathing Air Blower
Mfr # 9222-02A
Zoro # G3170985
product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Includes (2) Hoods, (2) Hoses, Blower
- System Type Breathing Air Blower
- Color Black, Blue, Whihe
- Standards NIOSH Approved
- Number of Users 2
Product Information
- Brand Allegro Industries
- MFR # 9222-02A
- Zoro # G3170985
- UPC # 741851920085
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Hose Inside Diameter | 3/4 in |
Headgear Size | Universal |
Length | 50 ft |
Details
Item | Dbl Bib Tyvek Hood Breathing Air Blower |
Includes | (2) Hoods, (2) Hoses, Blower |
System Type | Breathing Air Blower |
Color | Black, Blue, Whihe |
Standards | NIOSH Approved |
Number of Users | 2 |
Fittings | 3/4 in Parker |
Brand and Series | ALLEGRO |
Series | Tyvek |
Operating Pressure | 2.5 psi |
Suspension Adjustment Type | Hook-and-Loop |
Headgear Type | Double Bib Hood |
Application | Industrial |
Headgear Material | Poly-Coated Tyvek |
Description
Dbl Bib Tyvek Hood Breathing Air Blower, Includes (2) Hoods, (2) Hoses, Blower, Tyvek, Double Bib Hood, Headgear Size Universal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S/M (53YN45)
- SYSTEM SENSOR Chime Strobe, Unmarked, Red (CHSRL)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- ZORO SELECT Lockout Padlock, KD, Green, 1-7/16"H (48JR23)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- 3M Coalescing Filter W-3012/07008(AAD), 1/p (W-3012)
- Allegro Industries Masks & Respiratory Protection