Shop All Blower and Fan Accessories
Allegro Industries
Confined Space Blower, Orange, 21" W
Mfr # 9539-16DC
Zoro # G403456845
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With Duct
- Width 21 in
- Includes Blower Only
- Height 22 in
Product Information
- Brand Allegro Industries
- MFR # 9539-16DC
- Zoro # G403456845
- UPC # 741851953953
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width | 21 in |
Height | 22 in |
Length | 20 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial |
For Use With | Duct |
Includes | Blower Only |
Material | Polyethylene |
HP | 1/2 |
Amps | 39 A |
Blower/Fan Speed | 1,750 RPM |
Color | Orange |
Voltage | 12 V DC |
Maximum Flow in Free Air | 2,359 cfm |
Current (A) | 39 A |
Horsepower | 1/2 hp |
Description
Confined Space Blower, Blower/Fan Speed 1,750 RPM, Includes Blower Only, Current (A) 39 A, Duct Diameter 16 in, Horsepower 1/2 hp, Maximum Flow in Free Air 2,359 cfm, Voltage 12 V DC, Color Orange, For Use With Duct, Material Polyethylene, Height 22 in, Length 20 in, Width 21 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- AMERICAN LOUVER 8" Diffuser, White (STR-C-8W-R6)
- AIR HANDLER 15" x 24" x 1/4" Aluminum Air Filter Pad Less Than 5 MERV, Silver (5C438)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- BROAN NAUTILUS Broan/nautilus BP 27 50 CFM Bathroom Fan Motor & Blower Wheel (BP 27)
- DAYTON Blower, 7 3/4 In (1C792)
- Allegro Industries Blower and Fan Accessories