Shop All Blower and Fan Accessories
Allegro Industries
Confined Space Blower, Orange, 13 1/2" W
Mfr # 9536-50
Zoro # G103456817
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With Ducting
- Width 13 1/2 in
- Length 32 in
- Height 14 1/2 in
Product Information
- Brand Allegro Industries
- MFR # 9536-50
- Zoro # G103456817
- UPC # 741851953632
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width | 13 1/2 in |
Length | 32 in |
Height | 14 1/2 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Axial |
For Use With | Ducting |
Includes | 50 ft Duct |
Material | Polyethylene |
Amps | 22 A |
Voltage | 12 V DC |
Blower/Fan Speed | 3,800 RPM |
HP | 1/4 hp |
Maximum Flow in Free Air | 816 cfm |
Color | Orange |
Current (A) | 22 A |
Horsepower | 1/4 hp |
Description
Confined Space Blower, Blower/Fan Speed 3,800 RPM, Includes 50 ft Duct, Current (A) 22 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 816 cfm, Voltage 12 V DC, Color Orange, For Use With Ducting, Material Polyethylene, Height 14 1/2 in, Length 32 in, Width 13 1/2 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- GENERIC 24In. Universal Gas Appliance Hook-Up Kit - Model# Gls200-24-Tf (GL200-24-TF)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X10 (68314)
- MCDONNELL & MILLER 64Hd Replacement Head (64HD)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- YORK Blower Relay, 24V, SPDT (S1-7975-3771)
- ATLANTIC BLOWERS Pressure Filter Element, 4.00" (ABEP-10005)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 151 CFM, 240V (BBA14-222HMB-00)
- Allegro Industries Blower and Fan Accessories