Shop All Confined Space Fans and Blowers
Allegro Industries
Cnfind Space Blowr, 1HP, 20inLx21inW
Mfr # 9553
Zoro # G8576635
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 16 in
- Height 22 1/2 in
Product Information
- Brand Allegro Industries
- MFR # 9553
- Zoro # G8576635
- UPC # 741851955308
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 22 1/2 in |
Length | 20 in |
Width | 22 1/2 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | Blower Only |
Material | Polyethylene |
Standards | CE Certified, CSA C22.2 No.113 |
Blower/Fan Speed | 3,450 RPM |
Amps | 9 A |
Maximum Flow in Free Air | 3,200 cfm |
Color | Black, Orange, Yellow |
Current (A) | 9 A |
Horsepower | 1 hp |
Description
Confined Space Blower, Blower/Fan Speed 3,450 RPM, Includes Blower Only, Current (A) 9 A, Duct Diameter 16 in, Horsepower 1 hp, Maximum Flow in Free Air 3,200 cfm, Voltage 115 V AC, Color Black, Orange, Yellow, Material Polyethylene, Height 22 1/2 in, Length 20 in, Width 22 1/2 in, Standards CE Certified, CSA C22.2 No.113, Type Axial
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3800/4000 BtuH (G280416G050)
- MANITOWOC Insert (4008779)
- LOCHINVAR COVER GASKET GAS AIR ARM SMALL (100233624)
- RANCO Temperature Control, -35 To 15, SPST (o10-1433)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In (9535-08)
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP (9553-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct (9514-05)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow (9650-15)
- AIR SYSTEMS INTL Duct Canister with 25 ft. Duct (CVF-CAN25)
- Allegro Industries Confined Space Fans and Blowers