Shop All Confined Space Ventilation Ducting
Allegro Industries
Blower Ducting, 25 ft., Black/Yellow
Mfr # 9550-25
Zoro # G7631495
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in
- Length 25 ft
- Construction Vinyl and Polyester Materials With PVC Coating
- Standards ASTM 227
- For Use With Blowers
Product Information
- Brand Allegro Industries
- MFR # 9550-25
- Zoro # G7631495
- UPC # 741851955025
- Country of Origin United States
- Category Confined Space Ventilation Ducting
Dimensions
Diameter | 12 in |
Length | 25 ft |
Details
Item | Blower Ducting |
Construction | Vinyl and Polyester Materials With PVC Coating |
Standards | ASTM 227 |
For Use With | Blowers |
Color | Black, Yellow |
Includes | Fastening Cuffs |
Material | Vinyl Polyester |
Conductive Material Construction | No |
Description
Blower Ducting, Conductive Material Construction No, Color Black, Yellow, Diameter 12 in, Material Vinyl Polyester, Standards ASTM 227, For Use With Blowers, Includes Fastening Cuffs, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Dryer Plstc 3In Brn (222B)
- HOSHIZAKI Valve Body-Hot Gas 1 (4A3978-01)
- REZNOR Ignitor (112046)
- LEGEND VALVE 1-1/4 COMPOSITION DISC FOR 431 (110-196)
- ALLEGRO INDUSTRIES Ventilation Duct Connector, 8 In (9500-01)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Canister, 8 In (9500-55)
- ALLEGRO INDUSTRIES Allegro Industries® 500' Lay Flat Ducting For 8" & 12" Blowers (9500-500)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9500-15)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 8 in. W, Slvr (9500-Y)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9500-25EX)
- Allegro Industries Confined Space Ventilation Ducting