Shop All Back Braces
Allegro Industries
Back Support, Nylon, Large
Mfr # 7115-03
Zoro # G3903173
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Fabric, Nylon, Spandex
- Width 9 in
- Closure Type hook-and-loop
- Suspenders 1-1/2 in Knit Elastic
Product Information
- Brand Allegro Industries
- MFR # 7115-03
- Zoro # G3903173
- UPC # 741851711546
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | L |
Fits Waist Size | 48 in to 58 in |
Size | L |
Waist Size - Minimum | 48 in |
Support Height | 9 in |
Waist Size - Maximum | 58 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Fabric, Nylon, Spandex |
Closure Type | hook-and-loop |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Hook-and-Loop |
Features | Three-Part Support, Truss Uses Two Internal Support Panels Above and Below the Waist Surrounded By An Elastic Third Panel |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Fabric, Nylon, Spandex, Size L, Waist Size - Minimum 48 in, Waist Size - Maximum 58 in, Support Height 9 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Three-Part Support, Truss Uses Two Internal Support Panels Above and Below the Waist Surrounded By An Elastic Third Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Entrance Mat Tile, Rubber, 1/2 in Thick (040S0033BL)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 140)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- ALLEGRO INDUSTRIES Back Support, Nylon, Small (7115-01)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- ALLEGRO INDUSTRIES Allegro 7176-04 Economy Back Support Belt, X-Large (7176-04)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- Allegro Industries Ergonomics