Shop All Axial Fans and Accessories
Allegro Industries
Axial Blower, 12"
Mfr # 9509
Zoro # G3522939
product price: $665.99
/ea
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material metal
- Width 12"
Product Information
- Brand Allegro Industries
- MFR # 9509
- Zoro # G3522939
- UPC # 741851950907
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Width | 12" |
Details
Housing Material | metal |
Item | Axial Blower |
Description
Axial Blower,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Motorized Impeller, 12-1/2 in., 115VAC (R4E310-AP15-11)
- KOCH FILTER 12x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-012)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7A632)
- AAON EBUS Adapter Hub (G033970)
- ALLEGRO INDUSTRIES Fan Axial, 951301 (9513-01)
- ALLEGRO INDUSTRIES Axial Blower, 20"x20" (9525-E)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 159 cfm, 6 25/32 in W. (FF1010159CFM115VG)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- Allegro Industries Axial Fans and Accessories