Shop All Ducting & Venting
Allegro Industries
Allegro Industries 9550-25SB 12 in. x 25 ft. Duct Self Storage Bag
Mfr # 9550-25SB
Zoro # G203979865
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allegro Industries
- MFR # 9550-25SB
- Zoro # G203979865
- UPC # 741851993843
- Country of Origin China
- Category Ducting & Venting
Description
Duct Self Storage Bag
This lightweight self-storage bag with attached ducting is designed for convenient storage and easy transport of ducting. Designed to be ideal for moving large volumes of air, smoke or fumes using portable and temporary ventilation blowers under positive pressure.
Features- Flame retardant materials
- Fastening belt on bag to attach directly to blower
- Drawstring closure to store ducting in bag
- Built-in carry handle
- Ideal for moving large volumes of air, smoke or fumes using portable and temporary
- Ventilation blowers under positive pressure
- Vinyl and polyester materials
- Retractable, Non-collapsible design
- Class 1 hard drawn spring steel wire helix
- Meets ASTM 227 Specs
- Yellow color with black weather-strip
- Fastening cuff to attach bag to blower
- Flame retardant
- Single-Ply
- PVC Coated
- Size: 12 in. x 25 ft.
- Temperature Range: -20 deg F to 180 deg F (-28.8 deg C to 82.22 deg C)
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- BROAN Ductfree Filter (97007696)
- YORK Blower Shaft 1" x 23.75 (S1-001-07117-000)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- DURAVENT 7" BVENT 90 Degrees Adj Elbow (7BVL90)
- NORDFAB Round Angle Flange, 6 in Duct Dia, Galvanized Steel, 22 GA, 1" L, 1-1/4" H (8010000143)
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 26 GA, 60" L (GR60SPBGP6GA26)
- ABB 34 LB Access Fitting (E986E-CTN)
- GREENSEAM Round Tee, 7 in Duct Dia, Galvanized Steel, 24 GA, 14 1/2 in W, 14-1/2" L, 11 in H (GRFTJ7GA24)
- Allegro Industries Ducting, Venting & Accessories