Shop All Ducting & Venting
Allegro Industries
Allegro Industries 9550-15SB 12 in. x 15 ft. Duct Self Storage Bag
Mfr # 9550-15SB
Zoro # G703979891
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allegro Industries
- MFR # 9550-15SB
- Zoro # G703979891
- UPC # 741851993836
- Country of Origin China
- Category Ducting & Venting
Description
Duct Self Storage Bag
This lightweight self-storage bag with attached ducting is designed for convenient storage and easy transport of ducting. Designed to be ideal for moving large volumes of air, smoke or fumes using portable and temporary ventilation blowers under positive pressure.
Features- Flame retardant materials
- Fastening belt on bag to attach directly to blower
- Drawstring closure to store ducting in bag
- Built-in carry handle
- Ideal for moving large volumes of air, smoke or fumes using portable and temporary
- Ventilation blowers under positive pressure
- Vinyl and polyester materials
- Retractable, Non-collapsible design
- Class 1 hard drawn spring steel wire helix
- Meets ASTM 227 Specs
- Yellow color with black weather-strip
- Fastening cuff to attach bag to blower
- Flame retardant
- Single-Ply
- PVC Coated
- Size: 12 in. x 15 ft.
- Temperature Range: -20 deg F to 180 deg F (-28.8 deg C to 82.22 deg C)
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Gauge, Vacuum (VG60)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH09K3SB - 9600 BTU Cool w/ Heat Pump 208/230V (PZH09K3SB)
- AIR HANDLER Pleated Air Filter, 12x24x2, MERV 8, High Capacity, Synthetic, 6B975, White (6B975)
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- ALCOA HOME EXTERIORS Soffit Intake Vent (INTVENT PW)
- DUCTMATE Round Gasketed Coupler, 5 in Duct Dia, Metal, 24 GA, 5 in W, 42" L, 5" H (GRLABQS5GA)
- SELKIRK CORPORATION Selkirk 184230 4 in. 90 Degree Adjustable Elbow - pack of 2 (43354)
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- NORDFAB Round Machine Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 4" L (8040401688)
- Allegro Industries Ducting & Venting