Shop All Supplied Air Systems
Allegro Industries
Airline Cooling System, Low Pressure
Mfr # 9820-LP
Zoro # G3290953
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Pressure Breathing Source
- Fittings 5 in Chicago
- System Type SAR System
- Includes Inlet Filter, Relief Valve 5 ft Hose, Wheeled 70 qt Cooling Box with Telescoping Handle
- Provides Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F
Product Information
- Brand Allegro Industries
- MFR # 9820-LP
- Zoro # G3290953
- UPC # 741851982014
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Height | 24 in |
Details
Item | Portable Airline Cooling System |
For Use With | Low Pressure Breathing Source |
Fittings | 5 in Chicago |
System Type | SAR System |
Includes | Inlet Filter, Relief Valve 5 ft Hose, Wheeled 70 qt Cooling Box with Telescoping Handle |
Provides | Approximately 50 Degrees F Output Air Temperature with Input Temperatures Up to 180 Degrees F |
Number of Users | 3 |
Maximum Pressure | 15 psi |
Cooling Method | Ice |
Pressure Type | Low Pressure |
Filter Type | Particles |
Includes Filter | Yes |
Description
Portable Airline Cooling System, Includes Inlet Filter, Relief Valve 5 ft Hose, Wheeled 70 qt Cooling Box with Telescoping Handle, For Use With Low Pressure Breathing Source, SAR System, Number of Users 3, 15 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Workwear VolCore Cotton FR Coverall-GY-2X (FRCA-002G-2X)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Black, Plain, PR (75108/9)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- GVS-RPB Cartridge (AFC100)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Air Temperatu (9902-HC)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- BULLARD Abrasive Blasting Helmet (88VX3230)
- Allegro Industries Masks & Respiratory Protection