Shop All Oil Burner Controls
Allanson
Universal Oil Burner Ignitor
Mfr # 2275U
Zoro # G4633501
original price:
$42.25
2% off
new price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Existing Mounting Plate
- Heater Voltage 120V AC
- Amps @ 120V 45 mA
- Includes Springs, Gasket and Mounting Screws
- Special Information Universal. Mounts onto any previously installed ignitor mounting plates.
Product Information
- Brand Allanson
- MFR # 2275U
- Zoro # G4633501
- UPC # 627863119993
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Depth | 5 1/2 in |
Overall Height | 4 7/8 in |
Overall Dimensions - H x W x D | 4 7/8 in x 4 1/4 in x 5 1/2 in |
Overall Width | 4 1/4 in |
Details
Item | Hot Water and Steam Boiler Burner Ignitor |
Mounting Type | Existing Mounting Plate |
Heater Voltage | 120V AC |
Amps @ 120V | 45 mA |
Includes | Springs, Gasket and Mounting Screws |
Special Information | Universal. Mounts onto any previously installed ignitor mounting plates. |
Ignition Type | Spark |
Characteristics | Low Operating Temperature, Extended Life Expectancy and Energy Efficient |
For Use With | Oil Burners |
Compatible Mfr. Model Number | Universal |
For Fuel Type | Oil |
Voltage, Amperage | 120 V AC, 45 mA |
Product Type | Oil Burner Ignitor |
Amperage | 45 mA |
Voltage | 120 V AC |
Description
Product Type Oil Burner Ignitor, Compatible Mfr. Model Number Universal, Overall Height 4 7/8 in, Overall Width 4 1/4 in, Overall Depth 5 1/2 in, Amperage 45 mA, For Fuel Type Oil, Mounting Type Existing Mounting Plate, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Fan Relay (10156901)
- IO HVAC CONTROLS Conceal-A-Stat, 65 deg. Heating (IO-CS65WP)
- AIR VENT Undereave Vent 16X4 Brn (84228)
- DYNABRADE Pre-Filter Blanket (64985)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- BECKETT 120V Primary Control (7505P452MJU)
- Allanson Oil Burners & Accessories