Shop All Oil Burner Controls
Allanson
Oil Burner Ignitor, End Hinge
Mfr # 2275-628G
Zoro # G4544303
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 45 mA
- Ignition Type Spark
- Characteristics Low Operating Temperature, Extended Life Expectancy and Energy Efficient
Product Information
- Brand Allanson
- MFR # 2275-628G
- Zoro # G4544303
- UPC # 627863166287
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Height | 4 in |
Overall Width | 5 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 in |
Overall Depth | 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignitor |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 45 mA |
Ignition Type | Spark |
Characteristics | Low Operating Temperature, Extended Life Expectancy and Energy Efficient |
For Use With | Beckett A, AF, AFG Oil Burners |
Special Information | Designed with high temperature wire and for specific burner manufacturer specifications. |
Includes | Mounting Plate and Barrier Gaskets, Mounting Plate Clips |
For Fuel Type | Oil |
Amperage | 45 mA |
Product Type | Oil Burner Ignitor |
Voltage, Amperage | 120 V AC, 45 mA |
Compatible Mfr. Model Number | 10SAY-04, 4100-SO-BK1, 51771U, SSI-BK103, T92E(1) |
Voltage | 120 V AC |
Standards | UL Recognized |
Description
Product Type Oil Burner Ignitor, Compatible Mfr. Model Number 10SAY-04, 4100-SO-BK1, 51771U, SSI-BK103, T92E(1), Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Amperage 45 mA, For Fuel Type Oil, Mounting Type End Hinge, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1086756S Fan Blade 18", 3 Blade (B1086756S)
- IMPERIAL Charging/Vacuum Hose, 60 In, Yellow (805-MRY)
- ATCO Noninsulated Flexible Duct, 14" Dia. (05102514)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ALLANSON Universal Oil Burner Ignitor (2275U)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- RW BECKETT Oil Burner Motor 1/3 Hp Cf800 (21341U)
- Allanson Oil Burners & Accessories