Shop All Oil Burner Controls
Allanson
Oil Burner Ignitor, End Hinge
Mfr # 2275-619
Zoro # G4572845
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 45 mA
- For Use With Wayne HI Speed M/MH Oil Burners
- Characteristics Low Operating Temperature, Extended Life Expectancy and Energy Efficient
Product Information
- Brand Allanson
- MFR # 2275-619
- Zoro # G4572845
- UPC # 627863126175
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Dimensions - H x W x D | 4 in x 5 in x 5 in |
Overall Height | 4 in |
Overall Width | 5 in |
Overall Depth | 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignitor |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 45 mA |
For Use With | Wayne HI Speed M/MH Oil Burners |
Characteristics | Low Operating Temperature, Extended Life Expectancy and Energy Efficient |
Ignition Type | Spark |
Special Information | Designed with high temperature wire and for specific burner manufacturer specifications. |
For Fuel Type | Oil |
Amperage | 45 mA |
Product Type | Oil Burner Ignitor |
Voltage | 120 V AC |
Voltage, Amperage | 120 V AC, 45 mA |
Compatible Mfr. Model Number | 10SAY-03, 4100-SO-WA3, 51825U, SSI-WN202, T93E |
Standards | UL Recognized |
Description
Product Type Oil Burner Ignitor, Compatible Mfr. Model Number 10SAY-03, 4100-SO-WA3, 51825U, SSI-WN202, T93E, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Amperage 45 mA, For Fuel Type Oil, Mounting Type End Hinge, Voltage 120 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP6)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- AIR HANDLER 26x8.38" dia. Dirt/Dust Removal Filter, White MERV 12 (45GG66)
- CD Replacement Pedestal Post for Continental Dynamics® Premium Fan 292651 (292651post)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-605)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- ALLANSON Oil Burner Ignition Transformer (2721-628G)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- Allanson Heaters & Furnaces