Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer
Mfr # 2721-630
Zoro # G4526602
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Includes Mounting Plate Gasket
- Characteristics 10,000 Volt Secondary
Product Information
- Brand Allanson
- MFR # 2721-630
- Zoro # G4526602
- UPC # 627863116244
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Depth | 5 in |
Overall Dimensions - H x W x D | 4 in x 5 in x 5 in |
Overall Height | 4 in |
Overall Width | 5 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | End Hinge |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Includes | Mounting Plate Gasket |
Characteristics | 10,000 Volt Secondary |
Ignition Type | Spark |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
For Use With | Carlin 99, 100/1, CRD Oil Burners |
Amperage | 23 mA |
For Fuel Type | Oil |
Voltage | 120 V AC |
Voltage, Amperage | 120V AC / 23 mA |
Compatible Mfr. Model Number | 313-28AB85, 5LAY-15, T-94, TC-10, XD-CR205 |
Product Type | Oil Burner Ignition Transformer |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 313-28AB85, 5LAY-15, T-94, TC-10, XD-CR205, Overall Height 4 in, Overall Width 5 in, Overall Depth 5 in, Mounting Type End Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- TELEDYNE LAARS Fen35-725903-997 120V Ignition (35-725903-)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- FENWAL OEM IGNITION MODULE (35-6087J1-034)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Universal Oil Burner Ignitor (2275U)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-628G)
- Allanson Oil Burners & Accessories