Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer, 240V
Mfr # 2744-668
Zoro # G5248467
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type 4 Mounting Holes in Plate
- Heater Voltage 240V AC
- Amps @ 120V 23 mA
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
- Ignition Type Spark
Product Information
- Brand Allanson
- MFR # 2744-668
- Zoro # G5248467
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Height | 4 in |
Overall Dimensions - H x W x D | 4 in x 3 1/8 in x 5 in |
Overall Depth | 5 in |
Overall Width | 3 1/8 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | 4 Mounting Holes in Plate |
Heater Voltage | 240V AC |
Amps @ 120V | 23 mA |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
Ignition Type | Spark |
For Use With | Wayne Oil Burners |
Characteristics | 10,000 Volt Secondary |
Voltage | 240 V AC |
Compatible Mfr. Model Number | FRANCE: 5LAY-31, WEBSTER: 313-28AB205W/313-28ABWHS |
Amperage | 23 mA |
Product Type | Oil Burner Ignition Transformer |
For Fuel Type | Oil |
Voltage, Amperage | 240 V AC / 23 mA |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 240 V AC, Compatible Mfr. Model Number FRANCE: 5LAY-31, WEBSTER: 313-28AB205W/313-28ABWHS, Overall Height 4 in, Overall Width 3 1/8 in, Overall Depth 5 in, Mounting Type 4 Mounting Holes in Plate, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 5KW Heat Kit (MHK05U)
- LOCHINVAR Hot Surface Ignitor (PLT2702)
- AAON HUMIDISTAT H600A1014 OE26506 (P93750)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 620W, 1.0" W x 6' L (BIH101060L)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- Allanson Heaters & Furnaces