Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer, 240V
Mfr # 2744-628G
Zoro # G5248415
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type End Hinge
- Heater Voltage 240V AC
- Amps @ 120V 23 mA
- For Use With Beckett A, AF, AFG Oil Burners
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
Product Information
- Brand Allanson
- MFR # 2744-628G
- Zoro # G5248415
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Dimensions - H x W x D | 4 in x 3 1/8 in x 5 in |
Overall Depth | 5 in |
Overall Height | 4 in |
Overall Width | 3 1/8 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | End Hinge |
Heater Voltage | 240V AC |
Amps @ 120V | 23 mA |
For Use With | Beckett A, AF, AFG Oil Burners |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
Includes | Mounting-plate & Barrier Gaskets, Mounting plate clips |
Characteristics | 10,000 Volt Secondary |
Ignition Type | Spark |
Compatible Mfr. Model Number | 3-28AB-BAF, 5LAY-04, T92, TB-10, XD-BK103 |
Product Type | Oil Burner Ignition Transformer |
Voltage, Amperage | 240 V AC / 23 mA |
For Fuel Type | Oil |
Voltage | 240 V AC |
Amperage | 23 mA |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 240 V AC, Compatible Mfr. Model Number 3-28AB-BAF, 5LAY-04, T92, TB-10, XD-BK103, Overall Height 4 in, Overall Width 3 1/8 in, Overall Depth 5 in, Mounting Type End Hinge, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Eye Sight Glass, 1/4" MF x 1/4" MF (SG110)
- AMERICAN METAL FILTER 12 X 26 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101226)
- SUPCO Fan Blade, 4C1255C1 (FB401)
- MAJESTIC PET Majestic SL1112 12 in. Chimney Vent Pipe Section (SL1112)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-628G)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-668)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- ALLANSON Oil Burner Ignitor, Side Hinge (2275-620)
- ALLANSON Oil Burner Ignition Transformer (2721-619)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- Allanson Heaters & Furnaces