Shop All Oil Burner Controls
Allanson
Oil Burner Ignition Transformer, 120V
Mfr # 2721-668
Zoro # G5248433
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 4 Mounting Holes in Plate
- Heater Voltage 120V AC
- Amps @ 120V 23 mA
- Special Information Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications.
- Ignition Type Spark
Product Information
- Brand Allanson
- MFR # 2721-668
- Zoro # G5248433
- Country of Origin Canada
- Category Oil Burner Controls
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 5 1/2 in |
Overall Depth | 7 in |
Overall Dimensions - H x W x D | 5 1/2 in x 5 1/2 in x 7 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | 4 Mounting Holes in Plate |
Heater Voltage | 120V AC |
Amps @ 120V | 23 mA |
Special Information | Designed with high temperature wire, high density double procelain bushings, dependable power, and designed to specific burner manufacturer specifications. |
Ignition Type | Spark |
For Use With | Wayne Oil Burners |
Characteristics | 10,000 Volt Secondary |
Voltage, Amperage | 120V AC / 23 mA |
Product Type | Oil Burner Ignition Transformer |
Amperage | 23 mA |
Compatible Mfr. Model Number | FRANCE: 5LAY-31, WEBSTER: 313-28AB205W/313-28ABWHS |
For Fuel Type | Oil |
Voltage | 120 V AC |
Standards | UL Listed, CSA Certified |
Description
Product Type Oil Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number FRANCE: 5LAY-31, WEBSTER: 313-28AB205W/313-28ABWHS, Overall Height 5 1/2 in, Overall Width 5 1/2 in, Overall Depth 7 in, Mounting Type 4 Mounting Holes in Plate, For Fuel Type Oil, Amperage 23 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap 1/4-20 NC Plug (95103)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- LENNOX Auto Limit Switch, 7"Ins, 165F-Co 135F-Ci (18J28)
- MOVINCOOL Portable Air Conditioner, 16800 BtuH (Climate Pro X20)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-619)
- ALLANSON Oil Burner Ignition Transformer (2721-630)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-647)
- ALLANSON Universal Oil Burner Ignitor (2275U)
- ALLANSON Oil Burner Ignitor, End Hinge (2275-630)
- ALLANSON Oil Burner Ignition Transformer, 240V (2744-668)
- ALLANSON Oil Burner Ignition Transformer (2721-620)
- Allanson Oil Burners & Accessories