Shop All Ignition Systems and Components
Allanson
Ignition Transformers, 240 Volt, 50 Hz
Mfr # 1196-PF-G
Zoro # G510769357
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18"
- Height (In.) 6"
- Width (In.) 17.25"
Product Information
- Brand Allanson
- MFR # 1196-PF-G
- Zoro # G510769357
- Country of Origin Canada
- Category Ignition Systems and Components
Dimensions
Length (In.) | 18" |
Height (In.) | 6" |
Width (In.) | 17.25" |
Details
Description
Ignition Transformers,240 Volt,50 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELAVAN Nozzle Oil Brnr 1.10Gph-80 Deg (1.10GPH-80)
- EMERSON FLOW CONTROLS 047608 Ek 08 3 S Std (Valy (047608)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- FOSTORIA Reflector MTM, 462 Series, 60 Deg. (8551300)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- ALLANSON 2275-628G Solid State Electronic (2275-628G)
- ALLANSON Gas Burner Ignitor, Single Pole (2265-TP)
- ALLANSON 421-Bt387 120 Volt (421-BT387)
- ALLANSON 542-A 120V Primary, 10,000V (542-A)
- ALLANSON 2744-628 240V Ignition (2744-628)
- FRANCE TRANSFORMERS Flat Face Flange Head Gasket For 150, 15 Head Gasket For 150, 157, 93, (MP-SAY-05)
- Allanson Ignition Systems and Components