Shop All Oil Burners and Controls
Allanson
Gas Burner Ignition Transformer
Mfr # 1092-S
Zoro # G4612684
original price:
$112.99
7% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Slotted Plate
- Heater Voltage 120V AC
- Amps @ 120V 25 mA
- Air Tube Length 18"
- Ignition Type Spark
Product Information
- Brand Allanson
- MFR # 1092-S
- Zoro # G4612684
- UPC # 627863150804
- Country of Origin Canada
- Category Oil Burners and Controls
Dimensions
Air Tube Length | 18" |
Overall Height | 4 1/2 in |
Overall Dimensions - H x W x D | 4 1/2 in x 4 1/2 in x 8 in |
Overall Depth | 8 in |
Overall Width | 4 1/2 in |
Details
Item | Hot Water and Steam Boiler Burner Ignition Transformer |
Mounting Type | Slotted Plate |
Heater Voltage | 120V AC |
Amps @ 120V | 25 mA |
Ignition Type | Spark |
Characteristics | 6000 Volt Secondary |
Special Information | Designed with high temperature wire, high density single procelain bushing, dependable power, and designed to specific burner manufacturer specifications. |
For Use With | Gordon Piatt Gas Burners |
Voltage | 120 V AC |
Product Type | Gas Burner Ignition Transformer |
Voltage, Amperage | 120V AC / 25 mA, 20 mA |
For Fuel Type | Gas |
Compatible Mfr. Model Number | 612-6A020, 612-6A072, GPA-06 |
Amperage | 20 mA, 25 mA |
Standards | UL Listed, CSA Certified |
Description
Product Type Gas Burner Ignition Transformer, Voltage 120 V AC, Compatible Mfr. Model Number 612-6A020, 612-6A072, GPA-06, Overall Height 4 1/2 in, Overall Width 4 1/2 in, Overall Depth 8 in, Mounting Type Slotted Plate, For Fuel Type Gas, Amperage 20 mA, 25 mA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Panel Filter, 3-Ply, 24x72-75, MERV8 (133-2424-03)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR12816F2GA)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 576W, 1"W x 8'L (HSTAT101008)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-A)
- ALLANSON Gas Burner Ignition Transformer (1092-H)
- ALLANSON Universal Ignition Transformer (421-BT636)
- ALLANSON Transformer/Ignitor Tester (SC-2100)
- ALLANSON Gas Burner Ignition Transformer (1092-F)
- CROWN BOILER CO Oil Burner, Integrated Solenoid, 115VAC (131522B)
- Allanson Oil Burners and Controls