Shop All Table Lamps
All The Rages
Alltherages LT2008-BLU-2PK Ceramic Globe Table Lamp - Blue; Pack of 2
Mfr # LT2008-BLU-2PK
Zoro # G903909766
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All The Rages
- MFR # LT2008-BLU-2PK
- Zoro # G903909766
- UPC # 810241025294
- Country of Origin China
- Category Table Lamps
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- 2 x Mini globe shaped ceramic bases
- 2 x matching fabric shades
- Perfect for living room, bedroom and office
- Pack of 2
- Color: Blue
- Material: Ceramic
- Style: Set blue
- Voltage: 110V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6052-001D)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- LUMAPRO LUMAPRO 6.4W, G6 Miniature Incandescent Light Bulb (1251-1PK)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- ALL THE RAGES All The Rages LT2008-GRN Ceramic Globe Table Lamp - Green (LT2008-GRN)
- ALL THE RAGES All The Rages LT2007-BLK-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Black (LT2007-BLK-2PK)
- ALL THE RAGES All The Rages LT2007-RED Chrome Basic Table Lamp with Red Shade (LT2007-RED)
- ALL THE RAGES Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2 (LT2007-GRY-2PK)
- ALL THE RAGES All The Rages LT2008-ORG-2PK Simple Designs Mini Ceramic Globe Table Lamp 2 Pack Set; Orange (LT2008-ORG-2PK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Purple Drum Fabric Shade (CWT-2012-PR)
- All The Rages Table Lamps