Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets
Mfr # SA-1000K-112
Zoro # G210736574
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 2,000 W
- Continuous Output Power 1,000 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 110V AC
Product Information
- Brand All Power Supply
- MFR # SA-1000K-112
- Zoro # G210736574
- UPC # 622988074813
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 2,000 W |
Continuous Output Power | 1,000 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 110V AC |
Outlet Type | GFCI |
DC Connection | Screw/Ring Terminals |
Number of Outlets | 2 |
Nominal Output Power | 1,000 W |
Description
Pure Sine Wave Inverter 12 Vdc 1000 Watts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 175A, 600V AC, Non-Indicating (DFJ-175)
- HUBBELL WIRING DEVICE-KELLEMS Four-Gang Pedestals (FR480BKA)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4412SCSS)
- ALLEN BRADLEY Flex I/o 120v-ac Output Module Ser A (1794-OA8)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- FJC Power Inverter, Modified Sine Wave, 1,400 W Peak, 700 W Continuous, 2 Outlets (FJ53070)
- WESTWARD Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (54DC42)
- WAGAN Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (3742)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- All Power Supply Power Inverters