Shop All Power Inverters
All Power Supply
Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 3 Outlets
Mfr # SSW-600-12A
Zoro # G004111648
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All Power Supply
- MFR # SSW-600-12A
- Zoro # G004111648
- UPC # 622988073717
- Country of Origin China
- Category Power Inverters
Description
Input:
Dc input Voltage range 10.5 - 15.3 vdc (0.3 vdc).
Dc input current (at rated output power and 12.5 v input) 56 a.
Dc input current at no load (at 12.5 v input) <0.5 a.
Output:
Ac output Voltage and tolerance 115 vac (5 vac).
Ac output frequency and tolerance 60 hz (1hz).
Ac output wave form pure sine wave.
Ontinuous active output power (linear resistive load) 600 w.
Maximum active surge power 1200 w.
Peak efficiency 89%.
Ports:
Usb Charging Port (+5 vdc, 500Ma) Yes.
Protection:
Low input voltage warning alarm 11.0 vdc.
Low input voltage shutdown 10.5 vdc.
High input voltage shutdown 15.3 vdc.
Overload shutdown yes.
Cooling (load controlled fan) yes.
Connections:
Input nut and bolt (m4).
Output dual nema5-20 north american receptacles with gfci.
General:
Operating ambient temperature 0°c to 40°c; 32°f to 104°f.
Storage temperature -30°c to 70°c; -26°f to 158°f.
Dimensions, inches (l x w x h) 9.06 x 6.10 x 2.24.
Dimensions: 9.06" L x 6.1" W x 2.24" H.
Output:
Ports:
Protection:
Connections:
General:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 28" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT272)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- ALL POWER SUPPLY Power Inverter, Pure Sine Wave, 500 W Peak, 300 W Continuous, 2 Outlets (PST-300-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 400 W Peak, 250 W Continuous, 1 Outlets (PIN482510500)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2448UL)
- POWERDRIVE Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 4 Outlets (PWD1000P)
- All Power Supply Power Inverters