Shop All Beam & Plate Clamps
All Material Handling
Plate Clamp Universal 0.5tx0-20 HRC<37
Mfr # PCUA005
Zoro # G603505244
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All Material Handling
- MFR # PCUA005
- Zoro # G603505244
- Country of Origin China
- Category Beam & Plate Clamps
Description
All steel body for durable strength in a smaller size.
Individually serialized and tested to 2 x WLL. Factory test certification of proof load is included.
For use with materials having surface hardness < HRC 37
180° turning range for easy positioning or transfer of plates.
Lever insures pre-tensioning and release of grip jaws.
Replacement parts kits are available.
Meets: EU Directives: 2006/42/EC and ASME B30.20
Individually serialized and tested to 2 x WLL. Factory test certification of proof load is included.
For use with materials having surface hardness < HRC 37
180° turning range for easy positioning or transfer of plates.
Lever insures pre-tensioning and release of grip jaws.
Replacement parts kits are available.
Meets: EU Directives: 2006/42/EC and ASME B30.20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 6000 lb., Lift 15 ft. (1VW62)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel (2VJX5)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t (PCH005)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- ALL MATERIAL HANDLING Plate Clamp Universal 5tx0-50 HRC<37 (PCUA050)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 1t (PCH010)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- All Material Handling Lifting Equipment