Shop All Ratchet Pullers
All Material Handling
AMH Cable Puller 1700/3400 Lb, 20/10 Ft
Mfr # C3400-3H
Zoro # G403505628
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All Material Handling
- MFR # C3400-3H
- Zoro # G403505628
- Country of Origin China
- Category Ratchet Pullers
Description
3 Hook design allows 1 or 2 part rigging for a choice of capacity and lift
Galvanized aircraft quality wire rope, stainless springs and plated external parts for corrosion resistance
C3400 has a lightweight aluminum frame. P2000 has a formed steel frame. Both have a one piece cast aluminum drum
C3400 has an overload indicating reversible handle that changes position easily, so pull is always possible in the right direction against the load. The handle on the C3400 bends noticeably when overloaded
Safety Latches on alloy steel load hooks
“One notch at a time” ratchet and pawl lowering for precise load control
Buttress tooth with solid steel drive and holding dog, no laminated plates
Spring steel drum shield helps protect and spool cable evenly on drum
Meets: ASME/ANSl B30.21, OSHA and NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Galvanized aircraft quality wire rope, stainless springs and plated external parts for corrosion resistance
C3400 has a lightweight aluminum frame. P2000 has a formed steel frame. Both have a one piece cast aluminum drum
C3400 has an overload indicating reversible handle that changes position easily, so pull is always possible in the right direction against the load. The handle on the C3400 bends noticeably when overloaded
Safety Latches on alloy steel load hooks
“One notch at a time” ratchet and pawl lowering for precise load control
Buttress tooth with solid steel drive and holding dog, no laminated plates
Spring steel drum shield helps protect and spool cable evenly on drum
Meets: ASME/ANSl B30.21, OSHA and NASA-STD-8719.9
ATEX rated ATEX certified II 3 GD c IIB 54o C X for limited use in Hazardous Environments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Wg1500 Worm Gear Winch (10952)
- US CARGO CONTROL 2" x 30' Black Ratchet & Camo Strap w/ Black Double J Hook (5530WHB-CAMO)
- CM Coffing Hoists Latch Kit, For Use With 08904W And 08905W 12 Ton Hand Chain Hoist (GHH5074U)
- ZORO SELECT Caster Brake Kit, Side Strap, 4" Wheel Dia (404L16)
- ALL MATERIAL HANDLING AMH Cable Puller 1000/2000 Lb, 15/7.5 Ft (P2000-3H)
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- WESTWARD Cable Ratchet Puller, 1000Lb, 15Ft (61LA35)
- MAASDAM Rope Ratchet Puller, Steel, 19" Handle L (A-0)
- AMERICAN POWER PULL POWER PULL 2 TON DUAL DRV CABLE PULLER (AG18600)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- PROSOURCE Cable Puller 2 Ton (JLO-0283L)
- All Material Handling Ratchet Pullers