Shop All Beam & Plate Clamps
All Material Handling
AMH Beam Clamp 5t
Mfr # BC-05
Zoro # G903505234
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand All Material Handling
- MFR # BC-05
- Zoro # G903505234
- Country of Origin China
- Category Beam & Plate Clamps
Description
5:1 design factor for use with powered or manual hoists
The easy way to install a fixed hoist mount or rigging point
Simple installation by hand, no tools required
Compact and portable low headroom design
Available with (BCD model) or without (BC model) a movable shackle
“Theatrical Black” color. All parts are a matte black color
Meets OSHA, ASME B30, NASA-STD-8719.9 and EU Directives: 2006/42/EC
The easy way to install a fixed hoist mount or rigging point
Simple installation by hand, no tools required
Compact and portable low headroom design
Available with (BCD model) or without (BC model) a movable shackle
“Theatrical Black” color. All parts are a matte black color
Meets OSHA, ASME B30, NASA-STD-8719.9 and EU Directives: 2006/42/EC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 18 In (28000540)
- ZORO SELECT Forklift Forks, 48 in. L., 3000 lb., PR (16TA27609)
- BAYHEAD PRODUCTS Cube Truck, MDPE, Red, 24.8 cu. ft. (UT-20 RED)
- ZORO SELECT Guard Rail, 10 ft. L, 15 In. H (GR-F3R-DI-10-HDG)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 5t (PCH050)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 1t (PCH010)
- ALL MATERIAL HANDLING Plate Clamp Universal 0.5tx0-20 HRC<37 (PCUA005)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t (PCH005)
- ALL MATERIAL HANDLING Plate Clamp Universal 1tx0-20 HRC<37 (PCUA010)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- All Material Handling Below the Hook Lifting Devices