Shop All Ropes
All Gear
Weep Cord, Cotton, 5/16In. dia., 100ft L
Mfr # AGSBC516100
Zoro # G4313592
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/16 in
- Rope Material Cotton
- Rope Strand Count 1
- Rope Length 100 ft
Product Information
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 100 ft |
Length | 100 ft. |
Rope Diameter | 5/16 in |
Diameter | 5/16 in |
Overall Length | 100 ft |
Description
General Purpose Utility Rope, Breaking Strength 1,200 lbf, Working Load Limit 50 lb, Rope Construction Twisted, Diameter 5/16 in, Overall Length 100 ft, Core Material Cotton, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 1, Core Type Hollow Core, Core Strand Count 0, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 27 lb, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, Diamond, 10 in. W, Steel (3241514-12)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- WESCO Seal Kit (052723)
- VESTIL Self-Dump Hopper, Hd, 3 cu. yd., 6K, Gray (D-300-HD-GY-MG)
- ALL GEAR Climbing Rope, PES, 3/4 In. dia., 150 ft. L (AG12SP34150RW)
- ALL GEAR Double Braided Composite Bull Rope, 3/4 (AGBR34200)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG12SP12120G)
- ALL GEAR Rigging Line Rope, 600 ft. L, 1/2" dia., Bl (AG3STP12B)
- ALL GEAR Round Braid Ppl Rope, 1/4In dia., 100ft L (AGUH14100)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- PARTNERS BRAND Solid Braided Nylon Rope, 3/16", 620 lb, White, 500'/Case (TWR118)
- All Gear Chains, Ropes & Cables