Shop All Ropes
This Product is Discontinued
All Gear
Utility Cord, 2 ft. L, 5/16" dia., Org/Tan (Discontinued)
Mfr # AGDBPTV826
Zoro # G2063411
This Product is Discontinued
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/16 in
- Rope Material Technora/ Vectran
- Rope Strand Count 32
- Rope Length 2 ft
Product Information
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 2 ft |
Length | 2 ft. |
Rope Diameter | 5/16 in |
Diameter | 5/16 in |
Overall Length | 26 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 4,100 lbf, Working Load Limit 410 lb, Rope Construction Double Braid, Diameter 5/16 in, Overall Length 26 in, Core Material Aramid, Cover Material Aramid, Polyester, Elongation @ 10 Percent Minimum Breaking Strength 1.7 Percent, Product Type Rigging and Climbing Rope, Lifting Capability Not for Lifting, Rope Format Bag, Rope Strand Count 32, Core Type Braided Core, Core Strand Count 12, End Type Eye
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.