Shop All Ratchet Tie Downs
All Gear
Twisted Handline, 3 Strand, 3/8" x 600ft
Mfr # AGPD38600
Zoro # G8735441
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600ft
- Material Polyester Dacron
- Color white/green
Product Information
- Brand All Gear
- MFR # AGPD38600
- Zoro # G8735441
- Country of Origin Mexico
- Category Ratchet Tie Downs
Dimensions
Length | 600ft |
Details
Item | Poly Dac |
Material | Polyester Dacron |
Color | white/green |
Description
Twisted Handline,3 Strand,3/8" x 600ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 3/8 in. x 400 ft. Yellow 3-Strand Twisted Polypropylene Rope (644971TV)
- ASTRO PNEUMATIC Polypropylene Plastic Service Cart, 2 Shelves, 300 lb (8330)
- CM Limit Switch Block, 815J1 (815J1)
- JET Mini-Puller, 1000 lb. Load Capacity, 10 ft Hoist Lift (JLP-050A-10)
- ALL GEAR Splicing Kit, 5 Fids, SS (PSPLICINGKIT)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- ALL GEAR Rig Sling, Multi Color, Green/Black/Yellow (AGSRS12S-7810MG)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Chain Extension (5030CE-Y)
- All Gear Tie Downs