Shop All Ropes
This Product is Discontinued
All Gear
TVP Prusik Cord, 5/16 In. dia., 32 In. L (Discontinued)
Mfr # AG16STC51632
Zoro # G4761093
This Product is Discontinued
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 5/16 in
- Rope Material Technora/Vectran/Polyester
- Rope Strand Count 16
- Rope Length 3 ft
Product Information
Dimensions
Rope Dia. | 5/16 in |
Rope Length | 3 ft |
Length | 2 ft. 8" |
Rope Diameter | 5/16 in |
Length (In.) | #VALUE! |
Diameter | 5/16 in |
Overall Length | 3 ft |
Description
Arborist Prusik Cord, Breaking Strength 6,200 lbf, Working Load Limit 620 lb, Rope Construction Twisted, Diameter 5/16 in, Overall Length 3 ft, Cover Material Technora/ Vectran/ Polyester, Product Type Rigging and Climbing Rope, Rope Format Bag, Rope Strand Count 16, Core Strand Count 12, Weight 0.05 lb, Color Red, Standards ANSI Z133-2012, 8.1.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.