Shop All Tree Pole Climbers and Accessories
This Product is Discontinued
All Gear
Tree Saddle, S, Black, 26" to 30" Waist Sz (Discontinued)
Mfr # AGCSBSR
Zoro # G2063448
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Lightweight
- Length 18 in
- Material Polyester
- Size S
- Tensile Strength 5,000 lb
Product Information
- Brand All Gear
- MFR # AGCSBSR
- Zoro # G2063448
- Country of Origin Unknown
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 18 in |
Size | S |
Waist Size | 26 in to 30 in |
Ring Size | 1 1/2 in |
Details
Item | Tree Saddle |
Type | Lightweight |
Material | Polyester |
Tensile Strength | 5,000 lb |
Color | Black |
Features | Easy Rigging Point |
Holding Capacity | 500 lb |
Description
Tree Saddle, Lightweight, Size S, Waist Size 26 In. to 30 In., Length 18 In., Holding Capacity 500 lb., Tensile Strength 5000 lb., Ring Size 1-1/2 In., Material Polyester, Color Black, Features Easy Rigging Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.