Shop All Tree Pole Climbers and Accessories
All Gear
Transformer Sling, Green, 4 ft.
Mfr # AGTS34-24-50G
Zoro # G7231640
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 4 ft
- Tensile Strength 8,000 lb
- Color Green
- Features Balanced Lifting
Product Information
- Brand All Gear
- MFR # AGTS34-24-50G
- Zoro # G7231640
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Length | 4 ft |
Size | 3/4 in |
Waist Size | One Size Fits Most |
Sling Length - Maximum | 4 1/8 ft |
Sling Length - Minimum | 24 in |
Rope Diameter | 3/4 in |
Details
Item | Transformer Rope Sling |
Material | Polyester |
Tensile Strength | 8,000 lb |
Color | Green |
Features | Balanced Lifting |
Holding Capacity | 800 lb |
Type | Extra Strong |
Working Load Limit | 3,360 lb |
Product Type | Transformer Rope Sling |
Vertical Hitch Capacity | 3,360 lb |
Visual Indicators | Color Coded |
Sling Adjustability | Adjustable |
Basket Hitch Capacity | 6,720 lb |
Breaking Strength | 8,000 lbf |
End Type | Eye |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Choker Hitch Capacity | 2,688 lb |
Sleeve Material | Nylon |
Description
Transformer Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,360 lb, Breaking Strength 8,000 lbf, Sling Length - Minimum 24 in, Sling Length - Maximum 4 1/8 ft, Product Type Transformer Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 3,360 lb, Choker Hitch Capacity 2,688 lb, Basket Hitch Capacity 6,720 lb, Sling Adjustability Adjustable, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red (APCH7R)
- SCHNEIDER ELECTRIC 30mm push button, Type SK, illuminated momentary, full guard, no light module, no contacts, no lens cap, NEMA 4, 4X (9001SK1L)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 14W, Gry, PR (N1343 14W)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, 2XL, PR (48UR56)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- MAKITA Chain Saw Extension Handle, For LXCU01 (196469-5)
- SUNBELT Ring-Ali Ring, Small, Aluminum 6" x4" x1" (A-B1ABRIN0010)
- NOTCH Acculine Throw Line (NTL22-180)
- ARBO SPACE LOWERING RIGGING KIT (ASLRK)
- KLEIN TOOLS Gaff Sharpening Kit for Pole, Tree Climbers (KG-2)
- A & I PRODUCTS DESCENDER-FIGURE 8-RESCUE 8-50 KN 5.85" x6.1" x0.7" (A-B1AB462)
- All Gear Fall Protection