Shop All Ropes
All Gear
Round Braid Ppl Rope, 3/8In dia., 50ft L
Mfr # AGUH3850
Zoro # G4302076
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 3/8 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 50 ft
Product Information
Dimensions
Rope Dia. | 3/8 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 3/8 in |
Overall Length | 50 ft |
Diameter | 3/8 in |
Description
General Purpose Utility Rope, Breaking Strength 1,200 lbf, Working Load Limit 240 lb, Rope Construction Braid, Diameter 3/8 in, Overall Length 50 ft, Core Material Polyester, Product Type General Purpose Utility Rope, Lifting Capability For Lifting, Rope Format Hank, Rope Strand Count 16, Core Strand Count 1, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 3 lb, Color Blue, Resistance Properties Abrasion-Resistant, Water-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps (KDEC115246)
- LOOS Wire Rope Thimble, 5/32 In, 302/304 SS (AN100-C5)
- TEUFELBERGER 1/2 in. x 600 ft. HiVee Orange-White Safety Blue Rope (HV-600-NS)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (10077 YELLOW)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- ALL GEAR Double Braided Composite Bull Rope, 9/16 (AGBR916200)
- ALL GEAR Dielectric Rope, PO, 1/2 In. dia., 600 ft L (AG12SDE12)
- ALL GEAR Bulk Multi-Purpose Rope (AG3STPP14600)
- ALL GEAR Climbing Line, Blue/Black, 32 Strand (AGKMC716150BB)
- ALL GEAR Climbing Rope, PES, 5/8 In. dia., 150 ft. L (AG12SP58150RW)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC359)
- All Gear Chains, Ropes & Cables