Shop All Web Slings
All Gear
Rigging Whoopie, Sling Yellow
Mfr # AG12SPWS5837
Zoro # G8735837
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color yellow
- Working Load Limit 2,160lb
Product Information
- Brand All Gear
- MFR # AG12SPWS5837
- Zoro # G8735837
- Country of Origin United States
- Category Web Slings
Details
Item | whoopie sling |
Material | Polyester |
Color | yellow |
Working Load Limit | 2,160lb |
Description
Rigging Whoopie,Sling Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN SUB ASSY FOR 9/32" CHAIN, SMA028 (SMA028)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks, 20ft. (322-20S)
- CAMPBELL CHAIN & FITTINGS 1/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Reel (AW0751024N)
- WESCO Drum Truck, 1000 lb. Ld Cap., Unassembled (240019)
- ALL GEAR Rigging Whoopie, Sling Green (AG12SPWS3448)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow/Black (EEF1-901CE-10)
- STREN-FLEX Synthetic Web Sling, Type 4, 7 ft L, 4 in W, Nylon, Yellow (EET2-904-7)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN1601DX3)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-1-902ME-04)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2803NFX10)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Black (EEF2-901CW-3)
- All Gear Slings