Shop All Tree Pole Climbers and Accessories
All Gear
Rigging Sling
Mfr # AG12SP34RR-DH
Zoro # G311508803
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Sling Length - Maximum 5 ft
- Ring Size Included 1 1/8 in, 1 1/2 in
- Visual Indicators Color Coded
Product Information
- Brand All Gear
- MFR # AG12SP34RR-DH
- Zoro # G311508803
- UPC # 810110192836
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Sling Length - Maximum | 5 ft |
Ring Size Included | 1 1/8 in, 1 1/2 in |
Rope Diameter | 3/4 in |
Details
Item | Ring to Ring Sling |
Material | Polyester |
Color | Green |
Visual Indicators | Color Coded |
Sling Adjustability | Fixed |
End Type | Low Friction Ring |
Working Load Limit | 3,780 lb |
Product Type | Ring to Ring Sling |
Resistance Properties | Abrasion-Resistant |
Description
Ring to Ring Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,780 lb, Sling Length - Minimum Not Applicable, Sling Length - Maximum 5 ft, Product Type Ring to Ring Sling, Sling Adjustability Fixed, End Type Low Friction Ring, Ring Size Included 1 1/8 in, 1 1/2 in, Visual Indicators Color Coded, Coating Type Urethane, Color Green, Resistance Properties Abrasion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Boots, 16 Size, D Footwear W, Black, PR (77040 -BLK 16D)
- DICKIES Short Sleeve Shirt, Black English Red, XL (05BKER RG XL)
- MSA SAFETY Positioning Lanyard, 13 in, Silver (10107326)
- 3M Hlf Msk Resp 7502, M, Cart, AG, OV, P100, PK2 (3PB40-4JG12)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- NOTCH EQUIPMENT Notch Gecko® Steel Climber Replacement Cuffs (pair) (52010)
- NOTCH EQUIPMENT Notch Acculine Throwline 2.2mm 180ft (NTL22 : NTL22-180)
- SUNBELT PULLEY-PETZL-1 1/2"-ALUMINUM 5.3" x3.3" x2" (A-B1ABP50)
- NOTCH Wear Safe Aluminum Friction Ring Large, 48mm x 74mm (58320)
- MAKITA Chain Saw Extension Handle, For LXCU01 (196469-5)
- All Gear Fall Protection