Shop All Ropes
All Gear
Climbing Rope, PES, 1/2 In. dia., 600 ft. L
Mfr # AG16SP12600N
Zoro # G3931961
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester Over Nylon
- Rope Strand Count 16
- Rope Length 600 ft
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 600 ft |
Length | 600 ft. |
Rope Diameter | 1/2 in |
Overall Length | 120 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Static, Breaking Strength 9,200 lbf, Working Load Limit 825 lb, Rope Construction Braid, Diameter 1/2 in, Overall Length 120 ft, Core Material Nylon, Cover Material Polyester, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Spool, Rope Strand Count 16, Core Type Strand Core, Core Strand Count 8, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable, Weight 11.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- ZORO SELECT Plate Caster, 6in Wheel Diameter, 3000 lbs, PK4 (435X98)
- DUTTON-LAINSON Cable and Hook 5/16 In x 25 Ft. (6522)
- DAYTON Push Button Assembly (EW-20)
- ALL GEAR Strand Braided 11.8mm 24 (AG24SP118120PPG)
- ALL GEAR Climbing Line, White/Red, 12 Strand (AG12SP12150RW)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 600ft L (AGBR58600)
- ALL GEAR Bull Rope, PES/Nylon, 7/8 In. dia., 150ft L (AGBR78150)
- ALL GEAR ALL GEAR Bulk Braided Nylon Rope (AGSBN3161000)
- ALL GEAR Bull Rope, PES/Nylon, 5/8 In. dia., 150ft L (AGBR58150)
- STRINGLINER Braid Nyln Line500' Reel (25462)
- All Gear Chains, Ropes & Cables