Shop All Ropes
All Gear
Climbing Rope, PES, 1/2 In. dia., 150 ft. L
Mfr # AG16SP12150N
Zoro # G4224875
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Dia. 1/2 in
- Rope Material Polyester
- Rope Strand Count 16
- Rope Length 150 ft
Product Information
Dimensions
Rope Dia. | 1/2 in |
Rope Length | 150 ft |
Length | 150 ft. |
Rope Diameter | 1/2 in |
Overall Length | 150 ft |
Diameter | 1/2 in |
Description
Rigging and Climbing Rope, Rope Type Dynamic, Breaking Strength 9,200 lbf, Working Load Limit 730 lb, Rope Construction Double Braid, Diameter 1/2 in, Overall Length 150 ft, Core Material Nylon, Cover Material Polyester, Elongation @ 10 Percent Minimum Breaking Strength Not Applicable, Product Type Rigging and Climbing Rope, Lifting Capability For Lifting, Rope Format Bag, Rope Strand Count 16, Core Type Twisted Core, Core Strand Count 8, End Type Plain, Elongation @ 300 lb Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Solenoid (87-42608)
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H (MPBR10-YEL)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps (KDSR108242-D2)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- ALL GEAR Double Braided Composite Bull Rope, 3/4 (AGBR34200)
- ALL GEAR Round Braid Ppl Rope, 3/16In dia., 100ft L (AGUH316100)
- ALL GEAR Hollow Braid, Yellow, 12 Strand (AG12SP58150Y)
- ALL GEAR Throw Line, PPL, 3/32 In. dia., 180 ft. L (AGDPTL25180)
- ALL GEAR Climbing Line, White/Black, 32 Strand (AGKMC716200BW)
- ALL GEAR Arborist, Rigging, 1/2In. dia., 300ft L (AGHBP12300B)
- WELLINGTON PULLEY ROPE 7/32""X50' (G1014H0050H10)
- All Gear Ropes