Shop All Ropes
All Gear
Climbing Line, White/Red, 12 Strand
Mfr # AG12SP12150RW
Zoro # G8735749
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category Arborist
- Rope Material Polyester
- Rope Strand Count 12
- Rope Length 150 ft
- Working Load Limit 730 lb
Product Information
Dimensions
Rope Length | 150 ft |
Rope Diameter | 1/2" |
Length (In.) | 1800 in |
Details
Rope Sub-Category | Arborist |
Rope Item | Climbing Rope |
Rope Material | Polyester |
Rope Strand Count | 12 |
Working Load Limit | 730 lb |
Rope Construction | Braid |
Standards | ANSI Z133-2012, 8.1.7 |
Tensile Strength | 7300 lb. |
Item | Climbing Line,White/Red,12 Strand |
Color | Red/White |
Elongation at 30% of Tensile | 4.00% |
Package Type | Bag |
Description
Climbing Line,White/Red,12 Strand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 2" x 96", Black (A0296SSB)
- CROSBY Shackle, 1-1/4 in., 24,000 lb. (1019597)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 600 ft. L (AG16SP12600N)
- ALL GEAR Throw Line, PPL, 1.75 mm dia., 180 ft. L (AGTL175180)
- ALL GEAR Husky Bull Rope Accessory Line, 3/8"X 15 (AGBR38150)
- ALL GEAR Climbing Line, White/Black, 32 Strand (AGKMC716200BW)
- ALL GEAR Arborist, Rigging, 3/4In. dia., 300ft L (AGHBP34300B)
- ALL GEAR Rope, Technra/Vctrn, 5/16 In. dia., 250ft L (AGKPC516250)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 46-080 Number 8 .25 in. x 100 ft. Buffalo Cotton Sash Cord Hank (46-080)
- All Gear Chains, Ropes & Cables