Shop All Tree Pole Climbers and Accessories
All Gear
Chafe Guard
Mfr # AGCS134300-ID
Zoro # G911508838
product price: $493.99
/ea
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Weight 22 lb
- Overall Length 300 ft
- Compatible Rope Type Twine
Product Information
- Brand All Gear
- MFR # AGCS134300-ID
- Zoro # G911508838
- UPC # 810110195028
- Country of Origin United States
- Category Tree Pole Climbers and Accessories
Dimensions
Overall Length | 300 ft |
Compatible Rope Diameter | 1 3/4 in |
Overall Width | 17 1/2 in |
Overall Diameter | 17 1/2 in |
Details
Material | Nylon |
Color | Black |
Weight | 22 lb |
Compatible Rope Type | Twine |
Product Type | Chafe Sleeve |
Compatible Manufacturer Model Number | AGSRS12S-3410 |
Description
Chafe Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Magnetic Belt Barrier, 7 ft. L, Caution, Y (MH7001)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- MSA SAFETY Inhalation Valve (78584)
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZGMXL)
- ALL GEAR Transformer Sling, Green, 4 ft. (AGTS34-24-50G)
- ALL GEAR Transformer Sling, Yellow, 4 ft. (AGTS58-24-50Y)
- SUNBELT Strw-ISC, Rope Wrench, Wrench 5" x4" x2" (A-B1ABRP280A1)
- DMM Small Impact Rigging Block (33784)
- SUNBELT Rigging Block-ISC, 3/4", Large 12.5" x7.5" x4.5" (A-B1ABRP057A1)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- ARBO SPACE 11.7mm Aspen Climbing Line and Singing Tree Black Splash Rope Runner Bundle w/ Sewn Eye (ASWSTBRRWSE150)
- All Gear Fall Protection