Shop All Wire Rope Slings & Wire Mesh Slings
All Gear
Bull Rope Sling, 3/4 In x 16 Ft, Orange
Mfr # AGBRES3416CS
Zoro # G4786153
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 3,105 lb
- Material Polyester
- Size 3/4 in
- Length 16 ft
- Color Orange
Product Information
- Brand All Gear
- MFR # AGBRES3416CS
- Zoro # G4786153
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Size | 3/4 in |
Length | 16 ft |
Length (Straight Wireway) | 16 ft |
Sling Length - Maximum | 16 ft |
Rope Diameter | 3/4 in |
Details
Vertical Hitch Capacity | 3,105 lb |
Material | Polyester |
Item | Rope Sling |
Color | Orange |
Tensile Strength | 23,000 lb |
Type | Braided With 1 Eye |
Features | Protected Eye |
Holding Capacity | 4,600 lb |
Product Type | Rope Sling |
Sleeve Material | Nylon |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
End Type | Eye |
Breaking Strength | 23,000 lbf |
Visual Indicators | Color Coded |
Working Load Limit | 4,600 lb |
Sling Adjustability | Fixed |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 4,600 lb, Breaking Strength 23,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 16 ft, Product Type Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 3,105 lb, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Aluminum, 300 lb Load Capacity (D1516-1)
- THE BETTER BUNGEE Bungee Cord, Black, 18 in. L, 1-1/2 in. W (BBC18NBK)
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Pneumtc Tires (DC40135)
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- ALL GEAR Bull Rope Sling, 3/4 In x 12 Ft, Orange (AGBRES3412CS)
- ALL GEAR Bull Rope Sling, 3/4 In x 14 Ft, Orange (AGBRES3414CS)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- ALL GEAR Husky Adjustable Polyester Transforme (AGTS12-24-72R)
- DAYTON Sling, Wire Rope, 6 ft. (1DNG2)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- LIFT-ALL Sling, Wire Rope, 14 Ft L, Vert Cap 5000 lb (12IEEX14)
- All Gear Wire Rope Slings & Wire Mesh Slings