Shop All Wire Rope Slings & Wire Mesh Slings
All Gear
Bull Rope Sling, 3/4 In x 14 Ft, Orange
Mfr # AGBRES3414CS
Zoro # G4786144
original price:
$71.25
24% off
new price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vertical Hitch Capacity 3,105 lb
- Holding Capacity 4,600 lb
- Length 14 ft
- Color Orange
- Features Protected Eye
Product Information
- Brand All Gear
- MFR # AGBRES3414CS
- Zoro # G4786144
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Length | 14 ft |
Size | 3/4 in |
Length (Straight Wireway) | 14 ft |
Sling Length - Maximum | 14 ft |
Rope Diameter | 3/4 in |
Details
Vertical Hitch Capacity | 3,105 lb |
Holding Capacity | 4,600 lb |
Color | Orange |
Features | Protected Eye |
Type | Braided With 1 Eye |
Material | Polyester |
Item | Rope Sling |
Tensile Strength | 23,000 lb |
Product Type | Rope Sling |
Visual Indicators | Color Coded |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, UV-Resistant |
Sling Adjustability | Fixed |
Sleeve Material | Nylon |
Working Load Limit | 3,105 lb |
End Type | Eye |
Breaking Strength | 23,000 lbf |
Description
Rope Sling, Material Polyester, Rope Diameter 3/4 in, Working Load Limit 3,105 lb, Breaking Strength 23,000 lbf, Sling Length - Minimum Not Applicable, Sling Length - Maximum 14 ft, Product Type Rope Sling, Sleeve Material Nylon, Vertical Hitch Capacity 3,105 lb, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Sling Adjustability Fixed, End Type Eye, Ring Size Included Not Applicable, Visual Indicators Color Coded, Coating Type Urethane, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- VESTIL Forged Steel Forks 5K, 60", PR (F4-1.75-60)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 10,000 lb., Manual (OZ5BCA)
- PARTNERS BRAND Sisal Rope, 1/4", 385 lb, Natural, 1500'/Case (TWR130)
- ALL GEAR Adjustable Polyester Transform (AGTS34-24-72G)
- ALL GEAR Bull Rope Sling, 3/4 In x 12 Ft, Orange (AGBRES3412CS)
- ALL GEAR Husky Adjustable Polyester Transforme (AGTS12-24-72R)
- SOUTHWIRE Spr-9612-Simpull Rope 9/16In X 1200Ft (58305901)
- MAZZELLA Lift America Wire Rope Sling 1/4in x 6' Eye & Eye, 960/1300/2600 Lbs Cap (S101005)
- HSI Sngl Leg Wire Rope Slng, 1-1/4 in dia, 6ft L, Eye and Eye Flemish Loop, 15 ton Capacity (105B1-1/4XD-06)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH5)
- All Gear Wire Rope Slings & Wire Mesh Slings